Wall Mount Toilet Tissue Holder in Brushed Nickel
Triva Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- WARM AND INVITING: Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- EASY CHANGE: Open design allows for easy roll changes
- COORDINATING COLLECTION: Coordinates with other accessories in the Triva Collection
- PEACE-OF-MIND: Designed for hassle-free installation
- BUILT TO LAST: Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-47/50 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Zinc Alloy
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-15/16 in