TS1422 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 210-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.0 gpm
- Brand Model Compatibility:
- S1300 Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- TS1422 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 63/100 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 5-19/50 in
- IAPMO Listed:
- No
- Length:
- 2-7/10 in
- NSF Certified:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full Spray, Targeted Massage
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No