This product requires certification to purchase.

Tub and Shower Push Button Diverter in Chrome-Plated

You last purchased this on
 
Moen

Tub and Shower Push Button Diverter in Chrome-Plated

  • Fast #
  • Part #M1198N
  • Item #7371232
  • Manufacturer Part #111152
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Tub and Shower Push Button Diverter in Chrome-Plated

  • Fast #
  • Part #M1198N
  • Item #7371232
  • Manufacturer Part #111152
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
WaterSense Labeled:
No