This product requires certification to purchase.

Tub Spout Diverter Chrome

You last purchased this on
 
Moen

Tub Spout Diverter Chrome

  • Fast #
  • Part #M3972
  • Item #1808992
  • Manufacturer Part #3972
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Tub Spout Diverter Chrome

  • Fast #
  • Part #M3972
  • Item #1808992
  • Manufacturer Part #3972
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6 1/2"
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-21/32 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
MA Approved:
Yes
Material:
Metal
Spout Reach:
6-1/2 in
Spout Type:
Pull Up Diverter
UL Listed:
No
WaterSense Labeled:
No