This product requires certification to purchase.

Twin Elbow Shower Brass

You last purchased this on
 
Moen

Twin Elbow Shower Brass

Brand image
You last purchased this on
 
Moen

Twin Elbow Shower Brass

  • Fast #
  • Part #M128284
  • Item #2938233
  • Manufacturer Part #128284
3.7 out of 5 Customer Rating
Twin Elbow Shower

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Faucet Part Type:
Twin Elbow
Fits Brand:
Moen
GSA Approved:
No
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Spout Height:
12 in
UL Listed:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #DRP71648GL
Item #7212113
5 out of 5 Customer Rating
Requires Certification
Part #MCL155748BN
Item #5134033
4.6 out of 5 Customer Rating
Requires Certification
Part #MA755BN
Item #4381510
4.9 out of 5 Customer Rating
Requires Certification
Part #MOES122
Item #4204166
5 out of 5 Customer Rating
Requires Certification
Part #DRP73371
Item #4483022
5 out of 5 Customer Rating
Requires Certification
Part #PFTS32ZBN
Item #9587344
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M178755
Item #7203262
4.9 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
Part #M172657
Item #4848552
3.3 out of 5 Customer Rating
Requires Certification
Part #MA755BN
Item #4381510
4.9 out of 5 Customer Rating
Requires Certification
Part #MA721BL
Item #9553450
4.8 out of 5 Customer Rating
Requires Certification
Part #M147207
Item #3978100
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing