This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

Twist™ Multi Function Hand Shower in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Twist™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #MS3870EPBN
  • Item #4381448
  • Manufacturer Part #S3870EPBN
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • The immerse full coverage spray awakens and invigorates
  • The soothe spray function offers a heavy mist to relax and enliven your senses
  • The drench spray function offers soft yet heavy rinse which is perfect for bathing kids or pets
  • The shine concentrated spray ideal for cleaning your bathtub or shower
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Twist™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
33 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
3-1/4 in
Hose Included:
Yes
Hose Length:
69 in
Length:
30 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Mist, Spray, Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-22/25 in


Customers Also Bought
1–6 of 18 items
Part #MTS2711BL
Item #10239926
5 out of 5 Customer Rating
Requires Certification
Part #MUT5500BN
Item #8927431
4.1 out of 5 Customer Rating
Requires Certification
Part #MS1311BL
Item #7911791
5 out of 5 Customer Rating
Requires Certification
Part #M6903BN
Item #4381742
5 out of 5 Customer Rating
Requires Certification
Part #MT6173BL
Item #8786803
4.7 out of 5 Customer Rating
Requires Certification
Part #M6345
Item #7164485
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M160042BN
Item #4381481
5 out of 5 Customer Rating
Requires Certification
Part #M189575BL
Item #9553454
5 out of 5 Customer Rating
Requires Certification
Part #MOE21005
Item #3987369
3.2 out of 5 Customer Rating
Requires Certification
Part #M220C5EPBN
Item #10267442
5 out of 5 Customer Rating
Requires Certification
Part #M189318
Item #7627279
4.7 out of 5 Customer Rating
Requires Certification
Part #M26010
Item #7609506
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing