U by Moen™
Frequently Purchased Together
Product Details
Product Details
- Connection size
- Connection type
- No of ports
- Thermostatic digital valve provides precise temperature and outlet control
- Compact valve design and 30-foot data cable allows for flexibility in install locations
- Accessible filter screens allow for easy servicing
- Optional battery backup kit (179573) allows the shower to be operated when the power is out
- 5 year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- TS3302TB Digital Shower Controller
- CSA Certified:
- CSA B125.1, CSA B125.16, CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- U by Moen™
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connection 3:
- CC
- End Connections:
- CC
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 9 gpm
- Height:
- 15-3/4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 45 psi
- Valve Body Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 13-3/4 in