This product requires certification to purchase.

24 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Ultima 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MLR8724D3BN
  • Item #2882328
  • Manufacturer Part #LR8724D3BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Ultima 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MLR8724D3BN
  • Item #2882328
  • Manufacturer Part #LR8724D3BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Ultima
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-13/16 in
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-13/16 in
Width:
2-4/5 in