This product requires certification to purchase.

Underdeck Repair Kit

Moen

Underdeck Repair Kit

  • Fast #
  • Part #M344111
  • Item #3799154
5 out of 5 Customer Rating
Brand image
Moen

Underdeck Repair Kit

  • Fast #
  • Part #M344111
  • Item #3799154
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 546
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
11-1/2 in
Length:
11-1/2 in
Product Type:
Dispenser Refill Bottle
Width:
2-1/2 in