59 in. Hand Shower Hose in Matte Black
Universal 59 in. Hand Shower Hose in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 336-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Metal construction
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in