This product requires certification to purchase.

59 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
Moen

Universal 59 in. Hand Shower Hose in Polished Chrome

Brand image
You last purchased this on
 
Moen

Universal 59 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #M155748
  • Item #4199429
  • Manufacturer Part #155748
5 out of 5 Customer Rating
59 in. Shower Hose

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal construction
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Faucet Part Type:
Hand Shower Hose
Fits Brand:
Moen
GSA Approved:
No
Hose Length:
59 in
MA Approved:
Yes
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MCL707BN
Item #4848557
5 out of 5 Customer Rating
Requires Certification
Part #MA755BN
Item #4381510
4.9 out of 5 Customer Rating
Requires Certification
Part #M155694BL
Item #9767522
5 out of 5 Customer Rating
Requires Certification
Part #MA701BN
Item #4381427
5 out of 5 Customer Rating
Requires Certification
Part #MA701BL
Item #9553451
5 out of 5 Customer Rating
Requires Certification
Part #K98770-BL
Item #8834181
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M195827BG
Item #7946418
3.6 out of 5 Customer Rating
Requires Certification
Part #MS16900
Item #7627266
3.3 out of 5 Customer Rating
Requires Certification
Part #MS5000
Item #8807396
5 out of 5 Customer Rating
Requires Certification
Part #MS110BL
Item #7426402
4.2 out of 5 Customer Rating
Requires Certification
Part #MS134BL
Item #9342018
3.4 out of 5 Customer Rating
Requires Certification
Part #M99596
Item #454109
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing