This product requires certification to purchase.

UPPER Diverter ROD T922 Series Brushed Nickel

You last purchased this on
 
Moen

UPPER Diverter ROD T922 Series Brushed Nickel

  • Fast #
  • Part #M116667BN
  • Item #2168837
  • Manufacturer Part #116667BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

UPPER Diverter ROD T922 Series Brushed Nickel

  • Fast #
  • Part #M116667BN
  • Item #2168837
  • Manufacturer Part #116667BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed Nickel finish brings the warm look of Stainless to your bath
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Rod
GSA Approved:
No
Height:
87/100 in
Length:
8-31/50 in
MA Approved:
Yes
UL Listed:
No