Vacuum Breaker Hand Shower
Vacuum Breaker Hand Shower
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Moen 3869EP and 3869EPORB Single Function Handshowers
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No