Vacuum Breaker Service Kit in Polished Chrome
Vacuum Breaker Service Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-3/25 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No