This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Vale™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN4418CH
  • Item #4067635
  • Manufacturer Part #DN4418CH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Vale™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN4418CH
  • Item #4067635
  • Manufacturer Part #DN4418CH
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vale™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Height:
2-11/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in