This product requires certification to purchase.

You last purchased this on
 
Moen

Vale™

  • Fast #
  • Part #MDN4408BN
  • Item #4067654
  • Manufacturer Part #DN4408BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Vale™

  • Fast #
  • Part #MDN4408BN
  • Item #4067654
  • Manufacturer Part #DN4408BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Vale™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Mount Type:
Wall
Pivoting:
Yes