This product requires certification to purchase.

Dual Function Showerhead in Matte Black

You last purchased this on
 
Moen

Velocity™ Dual Function Showerhead in Matte Black

  • Fast #
  • Part #MS6345BL
  • Item #9827987
  • Manufacturer Part #S6345BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Velocity™ Dual Function Showerhead in Matte Black

  • Fast #
  • Part #MS6345BL
  • Item #9827987
  • Manufacturer Part #S6345BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • 8-1/2" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function full rainshower; concentrated rinse; combination spray for more variety
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Velocity™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
8-1/2 in
Faucet Material:
Plastic
Height:
9-1/2 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Combination, Concentrated Rinse, Full Rainshower
Width:
8-1/2 in