This product requires certification to purchase.

Dual Function Showerhead in Matte Black

You last purchased this on
 
Moen

Verso™ Dual Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Moen

Verso™ Dual Function Showerhead in Matte Black

  • Fast #
  • Part #M220R3EPBL
  • Item #10113271
  • Manufacturer Part #220R3EPBL
4.1 out of 5 Customer Rating
Dual Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The new Infiniti™ dial offers a customizable shower with limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Magnetix™ makes cleaning your rain shower a breeze, making the overall shower cleaning process simpler and faster
  • Helps reduce the need for scrubbing hard water stains; soak in a 50/50 water/vinegar cleaning solution and wipe dry
  • Moen’s Magnetix™ technology allows for easy showerhead removal and reattachment no tools required
  • Features a 9 inch showerhead diameter for an elevated, luxurious shower
  • The Magnetix™ dock integrates recycled ocean plastic for a sustainable design solution
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Verso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
9 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Immerse, Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MUT3362EPBG
Item #9535632
4 out of 5 Customer Rating
Requires Certification
Part #M6192BG
Item #7729659
3.2 out of 5 Customer Rating
Requires Certification
Part #MTS2203EPBL
Item #7665528
3.6 out of 5 Customer Rating
Requires Certification
Part #MTS983BL
Item #7665497
5 out of 5 Customer Rating
Requires Certification
Part #MTS2202EPBL
Item #7658707
4.7 out of 5 Customer Rating
Requires Certification
Part #M189315BL
Item #7609352
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M220C3BN
Item #9844079
5 out of 5 Customer Rating
Requires Certification
Part #M220C3EPBN
Item #9844075
4.4 out of 5 Customer Rating
Requires Certification
Part #MCL26500EP
Item #7178845
4.7 out of 5 Customer Rating
Requires Certification
Part #M26013BL
Item #10070663
5 out of 5 Customer Rating
Requires Certification
Part #M20001
Item #7165084
4.8 out of 5 Customer Rating
Requires Certification
Part #M6399EP
Item #4081964
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing