This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Moen

Verso™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M220C3BL
  • Item #9844076
  • Manufacturer Part #220C3BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Verso™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M220C3BL
  • Item #9844076
  • Manufacturer Part #220C3BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Verso Combination showerhead features Magnetic technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the hand shower and a secure snap back into place-even when eyes are closed
  • The new Infiniti dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Features a pivoting rain shower showerhead for more shower spray angle options
  • Provides a 3-in-1 design. The rain shower and hand shower each can run separately or together for a customized experience
  • The Magnetic dock integrates recycled ocean plastic for a sustainable design solution
  • The rain shower features a 7-inch spray face
  • The hand shower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Easy DIY installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1014
CEC Compliant:
Not for Sale in CA
Collection:
Verso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
7 in
Hand Shower Flow Rate:
2.5 gpm
Height:
16-1/2 in
Hose Included:
Yes
Hose Length:
72 in
Length:
16-1/2 in
Pause Control:
Yes
Showerhead Function:
Multi
Width:
7 in