Multi Function Hand Shower
Verso™ Multi Function Hand Shower
Frequently Purchased Together
Product Details
Product Details
- Verso Combination showerhead features Magnetic technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the hand shower and a secure snap back into place-even when eyes are closed
- The new Infiniti dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
- Features a pivoting rain shower showerhead for more shower spray angle options
- Provides a 3-in-1 design The rain shower and hand shower each can run separately or together for a customized experience
- The Magnetic dock integrates recycled ocean plastic for a sustainable design solution
- The rain shower features a 7-inch spray face
- The hand shower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
- Easy DIY installation
- Backed by Moen’s limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 7 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 16-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed:
- Yes
- Length:
- 16-1/2 in
- Showerhead Function:
- Multi
- Spray Type:
- Pause, Rain
- WaterSense Labeled:
- Yes
- Width:
- 7 in