This product requires certification to purchase.

Aerator in Polished Chrome

You last purchased this on
 
Moen

Vestige® Aerator in Polished Chrome

  • Fast #
  • Part #M116618
  • Item #2168940
  • Manufacturer Part #116618
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Vestige® Aerator in Polished Chrome

  • Fast #
  • Part #M116618
  • Item #2168940
  • Manufacturer Part #116618
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vestige®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
IAPMO Listed:
No
Pressure Compensating:
No
WaterSense Labeled:
No