This product requires certification to purchase.

Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Brushed Nickel

You last purchased this on
 
Moen

Vestige™ Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Brushed Nickel

  • Fast #
  • Part #MT2503NHBN
  • Item #4081934
  • Manufacturer Part #T2503NHBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Vestige™ Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Brushed Nickel

  • Fast #
  • Part #MT2503NHBN
  • Item #4081934
  • Manufacturer Part #T2503NHBN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Vestige™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
No