This product requires certification to purchase.

Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Pewter

You last purchased this on
 
Moen

Vestige™ Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Pewter

  • Fast #
  • Part #MT2503NHPW
  • Item #4081897
  • Manufacturer Part #T2503NHPW
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Vestige™ Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout in Pewter

  • Fast #
  • Part #MT2503NHPW
  • Item #4081897
  • Manufacturer Part #T2503NHPW
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vestige™
  • Trim only
  • Posi-temp® pressure-balancing valve maintains water pressure and controls temperature
  • 7" diverter tub spout
  • Handle type: lever
  • Connection: 1/2" cc, ips
  • Required accessories: rough-in valves: moe2510, m2520, m2570 or m2590
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Vestige™
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
No