12 in. Shower Arm in Wrought Iron
Via 12 in. Shower Arm in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Via
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 12 in
- Spout Height:
- 2-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No