HANDLE KIT
Via™ HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1260-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Collection:
- Via™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Material:
- Metal
- Origin:
- Global
- UPC:
- 026508263891