This product requires certification to purchase.

Pressure Balancing Tub and Shower Rough-In Valve Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
Moen

Via™ Pressure Balancing Tub and Shower Rough-In Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MTS8711
  • Item #7046301
  • Manufacturer Part #TS8711
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Via™ Pressure Balancing Tub and Shower Rough-In Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MTS8711
  • Item #7046301
  • Manufacturer Part #TS8711
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
2510 Valve
CSA Certified:
CSA B125.1
Collection:
Via™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-63/100 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Height:
6-71/100 in
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-22/25 in