Metal Valve Trim in Chrome
Vichy™ Metal Valve Trim in Chrome
Product Details
Product Details
- 3 Function Pressure Balanced Valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 2521
- CSA Certified:
- CSA B125.1
- Collection:
- Vichy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100 in
- Faucet Part Type:
- Valve Trim
- Hardware Included:
- Yes
- Height:
- 11-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 6-7/8 in