100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Voss 100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Uses up to 100-watt light bulbs
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Coordinates with the Voss bathroom collection
- Backed by Moen’s Limited Lifetime Warranty
- Standard 120 voltage
- Limited lifetime warranty
- Replacement globes available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/16 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Zinc, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 22-3/50 in