This product requires certification to purchase.

18 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Voss™ 18 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Voss™ 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG5118BN
  • Item #7113426
  • Manufacturer Part #YG5118BN
3.1 out of 5 Customer Rating
18 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-9/10 in
Diameter:
1-1/4 in
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
18 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com