This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

Moen

Voss™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB5118NL
  • Item #7883440
  • Manufacturer Part #YB5118NL
4.1 out of 5 Customer Rating
Brand image
Moen

Voss™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB5118NL
  • Item #7883440
  • Manufacturer Part #YB5118NL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 468
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Monica, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • For use in the bath as well as the kitchen for hanging towels and more
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • COORDINATING COLLECTION: Coordinates with other faucets and accessories in the Voss Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/100 in
Base Plate Width:
2-11/100 in
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-23/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-11/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-23/25 in
UPC:
034584029577
Weight Capacity:
15 lb
Width:
20-11/100 in