This product requires certification to purchase.

2 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Voss™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MYB5103BN
  • Item #4382817
  • Manufacturer Part #YB5103BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Voss™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MYB5103BN
  • Item #4382817
  • Manufacturer Part #YB5103BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2 in
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-77/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-1/2 in