This product requires certification to purchase.

Diverter Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
Moen

Voss™ Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #M161955ORB
  • Item #4381733
  • Manufacturer Part #161955ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Voss™ Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #M161955ORB
  • Item #4381733
  • Manufacturer Part #161955ORB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • 7 3/4"
  • Diverter
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.18.1
CSA Certified:
B125.1
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
9-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
GSA Approved:
No
Height:
3-3/4 in
Length:
7-3/4 in
MA Approved:
Yes
Material:
Metal
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
5-7/20 in