Double Robe Hook in Polished Nickel
Voss™ Double Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- For use in the bath as well as the kitchen for hanging towels and more
- Corrosion-resistant metal mounting post for extra security
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Voss Collection
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-77/100 in
- Base Plate Width:
- 1-77/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-29/100 in
- GSA Approved:
- No
- Height:
- 2-4/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-1/2 in
- UPC:
- 034584029591
- Width:
- 1-77/100 in