Left-Hand Trip Lever
Voss™ Left-Hand Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/5 in
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 2.07 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-17/32 in