This product requires certification to purchase.

Rectangular Open Towel Ring in Polished Nickel

You last purchased this on
 
Moen

Voss™ Rectangular Open Towel Ring in Polished Nickel

Brand image
You last purchased this on
 
Moen

Voss™ Rectangular Open Towel Ring in Polished Nickel

  • Fast #
  • Part #MYB5186NL
  • Item #7883430
  • Manufacturer Part #YB5186NL
4 out of 5 Customer Rating
Rectangular Open Towel Ring

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Coordinates with other Moen bathroom accessories
  • For use in the bath or kitchen for hanging towels and more
  • Coordinates with other accessories in the Voss Collection
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-39/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-9/10 in
Ring Type:
Open
Shape:
Rectangular
Width:
5-3/5 in


Customers Also Bought
1–6 of 18 items
Part #MYB5124NL
Item #7883423
5 out of 5 Customer Rating
Requires Certification
Part #MYB5108NL
Item #7883419
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB5124BN
Item #4385021
5 out of 5 Customer Rating
Requires Certification
Part #MYB5103BN
Item #4382817
4 out of 5 Customer Rating
Requires Certification
Part #MYB5108BN
Item #4382818
4.1 out of 5 Customer Rating
Requires Certification
Part #KCB-CLC3026FS
Item #669362
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB5186BN
Item #4385093
5 out of 5 Customer Rating
Requires Certification
Part #MYB5118NL
Item #7883440
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB5124NL
Item #7883423
5 out of 5 Customer Rating
Requires Certification
Part #MYB5108BN
Item #4382818
4.1 out of 5 Customer Rating
Requires Certification
Part #MYG5118NL
Item #7883444
5 out of 5 Customer Rating
Requires Certification
Part #MYB5103NL
Item #7883416
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing