This product requires certification to purchase.

Rectangular Open Towel Ring in Brushed Gold

You last purchased this on
 
Moen

Voss™ Rectangular Open Towel Ring in Brushed Gold

  • Fast #
  • Part #MYB5186BG
  • Item #7663215
  • Manufacturer Part #YB5186BG
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Voss™ Rectangular Open Towel Ring in Brushed Gold

  • Fast #
  • Part #MYB5186BG
  • Item #7663215
  • Manufacturer Part #YB5186BG
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-9/10 in
GSA Approved:
No
Height:
5-39/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc, Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-9/10 in
Ring Type:
Open
Shape:
Rectangular
Width:
5-3/5 in