This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

You last purchased this on
 
Moen

Voss™ Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #MS6365BG
  • Item #7729652
  • Manufacturer Part #S6365BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Voss™ Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #MS6365BG
  • Item #7729652
  • Manufacturer Part #S6365BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
2-5/8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
6-1/16 in