This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

You last purchased this on
 
Moen

Voss™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #MT4611NL
  • Item #7878894
  • Manufacturer Part #T4611NL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Voss™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #MT4611NL
  • Item #7878894
  • Manufacturer Part #T4611NL
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
4-11/16 in
Escutcheon Width:
4-11/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Reach:
7-81/100 in
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No