This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Voss™ Single Handle Volume Control Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Voss™ Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT4692BN
  • Item #7741019
  • Manufacturer Part #T4692BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
2-3/4 in
Escutcheon Width:
2-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT4691BN
Item #7741043
5 out of 5 Customer Rating
Requires Certification
Part #MTS1420BN
Item #7014713
5 out of 5 Customer Rating
Requires Certification
Part #MS6365BN
Item #4381674
4 out of 5 Customer Rating
Requires Certification
Part #M189575BL
Item #9553454
5 out of 5 Customer Rating
Requires Certification
Part #MT6905BG
Item #7663204
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS1322BG
Item #7741070
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT3691
Item #8927517
3.6 out of 5 Customer Rating
Requires Certification
Part #MT2693BN
Item #4381536
3.7 out of 5 Customer Rating
Requires Certification
Part #MUT4611BN
Item #8807352
4 out of 5 Customer Rating
Requires Certification
Part #MUT2691
Item #9511508
5 out of 5 Customer Rating
Requires Certification
Part #MT4691BN
Item #7741043
5 out of 5 Customer Rating
Requires Certification
Part #MT2690BN
Item #7946477
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing