Single Lever Handle Floor Mount Filler Trim Only
Voss™ Single Lever Handle Floor Mount Filler Trim Only
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-handle lever handle makes it easy to adjust the water
- Single function handshower hand shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Floor mount
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- TS50100 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Voss™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 41-1/4 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 41-1/4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Height:
- 40 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4 in
- Valve Body Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes