Two Handle Roman Tub Faucets (Trim Only)
Voss™ Two Handle Roman Tub Faucets (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Two-handle lever handle makes it easy to adjust the water
- Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Built on the moan m-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with disabilities act (ada) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-1/2 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- No