Voss™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Voss Voss™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires Moen Posi-Temp valve 2510, 2520, 2570, or 2590 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Posi-Temp valve helps maintain water pressure and temperature even when other water sources in the house are in use
- Coordinates with other faucets and accessories in the Voss Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/4 in
- Flow Rate:
- 2.5 gpm
- Hardware Included:
- Yes
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Zinc
- Shower Arm Reach:
- 6 in
- WaterSense Labeled:
- No