Wall Mount Toilet Tissue Holder
Voss™ Wall Mount Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/100 in
- Base Plate Width:
- 2-11/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-97/100 in
- GSA Approved:
- No
- Height:
- 2-11/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-97/100 in
- Width:
- 8-4/5 in