Wall Mount Pot Filler in Black Stainless Steel
Wall Mount Pot Filler in Black Stainless Steel
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 5.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Reach:
- 24-3/8 in
- Spout Type:
- Swivel