This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

You last purchased this on
 
Moen

Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #MS664BL
  • Item #7804785
  • Manufacturer Part #S664BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #MS664BL
  • Item #7804785
  • Manufacturer Part #S664BL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Cartridge
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-3/8 in
Spout Reach:
24-3/8 in
Spout Type:
Swivel