This product requires certification to purchase.

Wand Kit Classic Stainless

You last purchased this on
 
Moen

Wand Kit Classic Stainless

Brand image
You last purchased this on
 
Moen

Wand Kit Classic Stainless

  • Fast #
  • Part #M134742CSL
  • Item #3780350
  • Manufacturer Part #134742CSL
5 out of 5 Customer Rating
2-4/5 in. Wand Kit

X Points
Color Finish Name: Classic Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Depth:
2-81/100 in
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
4-1/4 in
Length:
2-4/5 in
Width:
2-19/50 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com