This product requires certification to purchase.

Wand Kit in Polished Chrome

You last purchased this on
 
Moen

Wand Kit in Polished Chrome

  • Fast #
  • Part #M131380
  • Item #3159448
  • Manufacturer Part #131380
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Wand Kit in Polished Chrome

  • Fast #
  • Part #M131380
  • Item #3159448
  • Manufacturer Part #131380
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Wand Kit
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
3 in
Length:
4-1/2 in
Width:
3-3/4 in