This product requires certification to purchase.

14 in. Rainfall Shower Arm and Flange in Wrought Iron

You last purchased this on
 
Moen

Waterhill 14 in. Rainfall Shower Arm and Flange in Wrought Iron

  • Fast #
  • Part #MS113WR
  • Item #2169580
  • Manufacturer Part #S113WR
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Waterhill 14 in. Rainfall Shower Arm and Flange in Wrought Iron

  • Fast #
  • Part #MS113WR
  • Item #2169580
  • Manufacturer Part #S113WR
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125
Collection:
Waterhill
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
6-13/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
14 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Type:
Gooseneck
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/4 in