2-Light Bath Light in Polished Chrome
Waterhill™ 2-Light Bath Light in Polished Chrome
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Waterhill™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 8-3/10 in
- Length:
- 14-1/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W