This product requires certification to purchase.

22" 3 Light 100 W Bathroom Vanity Globe Light in Oil Rubbed Bronze

You last purchased this on
 
Moen

Waterhill™ 22" 3 Light 100 W Bathroom Vanity Globe Light in Oil Rubbed Bronze

  • Fast #
  • Part #MYB9863ORB
  • Item #3909366
  • Manufacturer Part #YB9863ORB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Waterhill™ 22" 3 Light 100 W Bathroom Vanity Globe Light in Oil Rubbed Bronze

  • Fast #
  • Part #MYB9863ORB
  • Item #3909366
  • Manufacturer Part #YB9863ORB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Waterhill™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-3/5 in
Glass Type:
White
Height:
8-3/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up/Down Lighting
Material:
Zinc
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
22-1/10 in